ACURA PUSH-TYPE RETAINER 20MM HD DIA 15MM LGTH, PK/15, 15PK

  • Mfr # 17267

  • Zoro # G112306363


product price: $16.75
/pk 15, $1.12/ea

Key Features

Color
Black
Type
Screw-Type with Open End
Head Diameter
20 mm
Stem Length
15 mm
Hole Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17267
Zoro #
G112306363
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
20 mm
Stem Length
15 mm
Hole Size
10 mm

Details

Color
Black
Type
Screw-Type with Open End

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.