
ACURA/HONDA RETAINER, 100PK
Mfr # 22541
Zoro # G212307208
product price: $9.99
/pk 100, $0.10/eaKey Features
Stem Length
10 mm
Material
Nylon
Stem Diameter
8 mm
Head Diameter
12 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22541
Zoro #
G212307208
UPC #
-
Country of Origin
United States
Dimensions
Stem Length
10 mm
Stem Diameter
8 mm
Head Diameter
12 mm
Details
Material
Nylon
Color
Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.