
ACURA/HONDA WEATHERSTRIP CLIP5, 25PK
Mfr # 21707
Zoro # G912306037
product price: $12.49
/pk 25, $0.50/eaKey Features
Stem Diameter
7mm
Color
White
Material
Nylon
Head Size
5mm x 15mm
Type
Retainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21707
Zoro #
G912306037
UPC #
-
Country of Origin
China
Dimensions
Stem Diameter
7mm
Head Size
5mm x 15mm
Bottom Head Diameter
6.5 mm
Stem Length
8.5mm
Details
Color
White
Material
Nylon
Type
Retainer
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.