Zoro Homepage

BLD RVT ALM 3/16DIA 100PK

  • Mfr # AV8313

  • Zoro # G902426554


product price: $17.59
/ea

Key Features

Flange Diameter
5/8 in
Grip Range
1/4 in. - 3/8 in.
Material
Aluminum Rivet - Aluminum Mandrel
Rivet Diameter
3/16 in.
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV8313
Zoro #
G902426554
UPC #
-
Country of Origin
China

Dimensions

Flange Diameter
5/8 in
Rivet Diameter
3/16 in.
Rivet Length
9/16 in

Details

Grip Range
1/4 in. - 3/8 in.
Material
Aluminum Rivet - Aluminum Mandrel
Color
Silver
Head Style
Large Dome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.