Zoro Homepage

BLIND RIVET 1/4 HEAD DIA. 1/2 RIVET LENGTH

  • Mfr # 16031

  • Zoro # G212307802


product price: $9.89
/ea

Key Features

Grip Range
5/16 in. - 3/8 in.
Head Type
Dome
Body Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16031
Zoro #
G212307802
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/8 in

Details

Grip Range
5/16 in. - 3/8 in.
Head Type
Dome
Body Material
Aluminum
Color
Silver

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.