Zoro Homepage

BMW HEX HEAD SEMS TAPPING SCREW, 50PK

  • Mfr # 22030

  • Zoro # G512308608


product price: $15.69
/pk 50, $0.31/ea

Key Features

Material
Zinc Plated Steel
Length
16mm
Washer Diameter
18 mm
Screw Type
Tapping
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22030
Zoro #
G512308608
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
16mm
Washer Diameter
18 mm
Hex Size
8 mm
Screw Size
M4.8-1.61 (#10)

Details

Material
Zinc Plated Steel
Screw Type
Tapping
Finish
Black
Head Style
Hex Sems
Includes
Washer
Drive Type
Hex

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.