Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BMW PUSH-TYPE RETAINER, 25PK

  • Mfr # 21779

  • Zoro # G215552780


product price: $18.69
/pk 25, $0.75/ea

Key Features

Head Diameter
10 mm
Material
Nylon
Color
Black
Type
Push-Type Retainer
Stem Length
11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21779
Zoro #
G215552780
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
10 mm
Stem Length
11mm
Hole Size
6.3mm

Details

Material
Nylon
Color
Black
Type
Push-Type Retainer

Description

BMW PUSH-TYPE RETAINER. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.