Zoro Homepage

BMW TRIM PANEL RETAINER 9MM STM DIA 15MM STM LGTH, 50PK

  • Mfr # 20253

  • Zoro # G012306418


product price: $11.19
/pk 50, $0.22/ea

Key Features

Stem Length
15 mm
Top Head Diameter
14 mm
Type
Triple Head
Stem Diameter
9 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20253
Zoro #
G012306418
UPC #
-
Country of Origin
Germany

Dimensions

Stem Length
15 mm
Top Head Diameter
14 mm
Stem Diameter
9 mm
Bottom Head Diameter
18 mm

Details

Type
Triple Head
Material
Nylon
Color
White

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.