Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BODY BOLT

  • Mfr # AP11109

  • Zoro # G512309131


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Across Flats
9/16 in
Finish
Phosphate
Point Type
CA
Head Style
Hex Sems
Screw Size
3/8 in.-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP11109
Zoro #
G512309131
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
3/8 in.-16
Washer Diameter
1 IN.

Details

Across Flats
9/16 in
Finish
Phosphate
Point Type
CA
Head Style
Hex Sems

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.