
BUMPER BOLT 3/8-16 X 1 STAINLESS CAP PAN HEAD -GM5, 25PK
Mfr # 11614
Zoro # G212309271
product price: $36.79
/pk 25, $1.47/eaKey Features
Bolt Size
3/8 in.-16
Head Style
Pan
Length
1 in.
Cap Finish
Stainless Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11614
Zoro #
G212309271
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
3/8 in.-16
Length
1 in.
Details
Head Style
Pan
Cap Finish
Stainless Steel
Finish
Zinc
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.