Zoro Homepage

BUMPER BOLT 7/16-14 X 1-1/4SS RD CAP HD5, 25PK

  • Mfr # 5242

  • Zoro # G212309424


product price: $44.69
/pk 25, $1.79/ea

Key Features

Head Style
Round
Finish
Zinc
Length
1-1/4 in.
Bolt Size
7/16 in.-14
Cap Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5242
Zoro #
G212309424
UPC #
-
Country of Origin
United States

Dimensions

Length
1-1/4 in.
Bolt Size
7/16 in.-14

Details

Head Style
Round
Finish
Zinc
Cap Finish
Stainless Steel

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.