Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUMPER BOLT5, 25PK

  • Mfr # 5238

  • Zoro # G312309287


product price: $39.39
/pk 25, $1.58/ea

Key Features

Cap Finish
Stainless Steel
Finish
Zinc
Length
7/8 in.
Bolt Size
3/8 in.-16
Head Style
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5238
Zoro #
G312309287
UPC #
-
Country of Origin
United States

Dimensions

Length
7/8 in.
Bolt Size
3/8 in.-16

Details

Cap Finish
Stainless Steel
Finish
Zinc
Head Style
Round

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.