BUMPER FASCIA RETAINER 15MM LGTH 13MM HD. DIA5, 25PK

  • Mfr # 17452

  • Zoro # G612308508


product price:  $9.75
/pk 25, $0.39/ea

Key Features

Bottom Head Diameter
13 mm
Stem Diameter
5mm
Type
Single Head
Material
Nylon
Stem Length
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17452
Zoro #
G612308508
UPC #
-
Country of Origin
Japan

Dimensions

Bottom Head Diameter
13 mm
Stem Diameter
5mm
Stem Length
15 mm

Details

Type
Single Head
Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.