
BUMPER FENDER TRIM RETAINER GM, CHRYS, FORD, 50PK
Mfr # 24597
Zoro # G012306609
product price: $9.15
/pk 50, $0.18/eaKey Features
Stem Diameter
7.5mm
Panel Range
0.8mm - 7mm
Hole Size
6.3mm
Material
Nylon
Type
Single Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24597
Zoro #
G012306609
UPC #
-
Country of Origin
China
Dimensions
Stem Diameter
7.5mm
Hole Size
6.3mm
Overall Length
13 mm
Head Diameter
18.5mm
Stem Length
11mm
Details
Panel Range
0.8mm - 7mm
Material
Nylon
Type
Single Head
Color
Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.