Zoro Homepage

Butt Splice Wire Connector, 22 AWG Max, Red, Nylon Insulation, 50 PK

  • Mfr # AV5791

  • Zoro # G507141333


product price: $19.85
/pk 50, $0.40/ea

Key Features

Type
Butt Splice
Color
Red
Maximum Wire Size
22 AWG
Minimum Wire Size
16 AWG
Insulation Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV5791
Zoro #
G507141333
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
16 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.