
Cable Tie, 5 in L, Natural, Nylon, 30 lb Strength, 50 PK
Mfr # 11955
Zoro # G415553006
product price: $7.79
/pk 50, $0.16/eaKey Features
Cable Tie Style
Self Clamping
Nominal Length
5 in
Width
1/8 in
Color
Natural
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11955
Zoro #
G415553006
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
5 in
Width
1/8 in
Details
Item
Cable Tie
Cable Tie Style
Self Clamping
Color
Natural
Material
Nylon
Tensile Strength
30 lb
Description
5 IN 30 LB NYLON CABLE TIES - NATURAL. CABLE & HARNESS STRAP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.