Zoro Homepage

Cable Tie Strap, 6-3/8 in L, 1-3/32 in Max Bundle Dia., Black, Nylon, 25 PK

  • Mfr # 21355

  • Zoro # G515553616


product price: $7.19
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.38

Key Features

Width
3/16 in
Nominal Max. Bundle Dia.
1-3/32 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21355
Zoro #
G515553616
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
6-3/8 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/32 in

Details

Item
Cable Tie Strap
Color
Black
Material
Nylon

Description

HYUNDAI CABLE TIE. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.