
CHRY & FORD INT. TRIM/DASH/CONSOLE RETAINER5, 25PK
Mfr # 20273
Zoro # G412306285
product price: $19.15
/pk 25, $0.77/eaKey Features
Color
Gray
Stem Length
21mm
Shoulder Length
7mm
Head Diameter
19 mm
Type
Push-Type with Drive Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20273
Zoro #
G412306285
UPC #
-
Country of Origin
China
Dimensions
Stem Length
21mm
Shoulder Length
7mm
Head Diameter
19 mm
Hole Size
9 mm
Details
Color
Gray
Type
Push-Type with Drive Pin
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.