Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHRYS. TAIL LGHT HOUSING RETAINER 23MM STM LGTH5, 25PK

  • Mfr # 20457

  • Zoro # G612306269


product price: $16.99
/pk 25, $0.68/ea

Key Features

Color
Black
Type
Push-Type with Closed End
Stem Length
23mm
Head Diameter
21mm
Hole Size
9.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20457
Zoro #
G612306269
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
23mm
Head Diameter
21mm
Hole Size
9.5mm

Details

Color
Black
Type
Push-Type with Closed End

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.