
CHRYSLER DOOR TRIM PANEL RETAINER5, 25PK
Mfr # 19628
Zoro # G212307673
product price: $19.45
/pk 25, $0.78/eaKey Features
Top Head Diameter
15 mm
Type
Triple Head
Stem Length
14 mm
Stem Diameter
8.5mm
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19628
Zoro #
G212307673
UPC #
-
Country of Origin
China
Dimensions
Top Head Diameter
15 mm
Stem Length
14 mm
Stem Diameter
8.5mm
Bottom Head Diameter
18 mm
Details
Type
Triple Head
Color
White
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.