Zoro Homepage

CHRYSLER EXTRUDED U-TYPE NUT5, 25PK

  • Mfr # 22539

  • Zoro # G312307108


product price: $19.25
/pk 25, $0.77/ea

Key Features

Center Of Hole To Edge
13 mm
Screw Size
M6-1.0
Finish
Magni-554 Silver
Panel Range
0.5mm - 4.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22539
Zoro #
G312307108
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M6-1.0

Details

Center Of Hole To Edge
13 mm
Finish
Magni-554 Silver
Panel Range
0.5mm - 4.00mm

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.