Zoro Homepage

CHRYSLER FRONT DOOR WEATHERSTRIP RETAINER, 50PK

  • Mfr # 18033

  • Zoro # G312307184


product price: $7.69
/pk 50, $0.15/ea
Sold in multiples of 2 for $15.38

Key Features

Stem Length
15/32 in.
Bottom Head Diameter
21/32 in.
Color
White
Type
Double Head
Stem Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18033
Zoro #
G312307184
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
15/32 in.
Bottom Head Diameter
21/32 in.
Stem Diameter
1/4 in

Details

Color
White
Type
Double Head
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.