Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHRYSLER HOOD INSULATION RETAINER, 25PK

  • Mfr # 19155

  • Zoro # G215553077


product price: $23.99
/pk 25, $0.96/ea

Key Features

Material
Nylon
Stem Length
3/4 in
Color
Black
Bottom Head Diameter
1-9/32 in.
Type
Single Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19155
Zoro #
G215553077
UPC #
-
Country of Origin
China

Dimensions

Stem Length
3/4 in
Bottom Head Diameter
1-9/32 in.
Stem Diameter
3/8 in

Details

Material
Nylon
Color
Black
Type
Single Head

Description

CHRYSLER HOOD INSULATION RETAINER. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.