
CHRYSLER MOULDING CLIP BLACK NYLON, 10PK
Mfr # 21223
Zoro # G112307575
product price: $11.29
/pk 10, $1.13/eaKey Features
Color
Black
Stem Length
9 mm
Top Head Size
21mm x 22mm
Material
Nylon
Includes
Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21223
Zoro #
G112307575
UPC #
-
Country of Origin
China
Dimensions
Stem Length
9 mm
Top Head Size
21mm x 22mm
Bottom Head Size
22 x 22mm
Details
Color
Black
Material
Nylon
Includes
Seal
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.