CHRYSLER MOULDING CLIP - GRAY NYLON, PK/15, 15PK

  • Mfr # 20887

  • Zoro # G712307302


product price: $13.65
/pk 15, $0.91/ea

Key Features

Top Head Size
14mm x 38mm
Stem Length
15 mm
Bottom Head Size
16 x 38mm
Color
Gray
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20887
Zoro #
G712307302
UPC #
-
Country of Origin
China

Dimensions

Top Head Size
14mm x 38mm
Stem Length
15 mm
Bottom Head Size
16 x 38mm
Hole Size
9 mm

Details

Color
Gray
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.