
CHRYSLER MOULDING CLIP, PK/15, 15PK
Mfr # 20763
Zoro # G412307183
product price: $16.85
/pk 15, $1.12/eaKey Features
Color
Black
Stem Length
13 mm
Head Size
12mm x 20mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20763
Zoro #
G412307183
UPC #
-
Country of Origin
United States
Dimensions
Stem Length
13 mm
Head Size
12mm x 20mm
Details
Color
Black
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.