Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHRYSLER MOULDING CLIP-WHITE NYLON, PK/15, 15PK

  • Mfr # 20870

  • Zoro # G612307174


product price: $15.25
/pk 15, $1.02/ea

Key Features

Top Head Size
9/16 in X 13/16 in
Color
White
Bottom Head Size
9/16 in. x 23/32 in.
Material
Nylon
Stem Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20870
Zoro #
G612307174
UPC #
-
Country of Origin
China

Dimensions

Top Head Size
9/16 in X 13/16 in
Bottom Head Size
9/16 in. x 23/32 in.
Stem Length
5/8 in

Details

Color
White
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.