Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHRYSLER NYLON RIVET 3/16 DIA. 5/32-1/4 GRIP5, 25PK

  • Mfr # 18501

  • Zoro # G312307870


product price: $14.99
/pk 25, $0.60/ea

Key Features

Flange Diameter
11/32 in.
Flange Thickness
1/16 in
Material
Nylon
Color
Black
Used With
Auveco 13756
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18501
Zoro #
G312307870
UPC #
-
Country of Origin
United States

Dimensions

Flange Diameter
11/32 in.
Flange Thickness
1/16 in
Rivet Length
21/32 in.
Overall Length
1-27/64 in.
Hole Diameter
3/16 in.

Details

Material
Nylon
Color
Black
Used With
Auveco 13756
Grip Range
5/32 in. - 1/4 in.

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.