Zoro Homepage

CHRYSLER NYLON RIVET, PK/15, 15PK

  • Mfr # 21446

  • Zoro # G612307846


product price: $17.15
/pk 15, $1.14/ea

Key Features

Flange Thickness
3/32 in
Head Style
Flush Beveled Dome
Color
Black
Overall Length
2-3/16 in.
Rivet Length
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21446
Zoro #
G612307846
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
3/32 in
Overall Length
2-3/16 in.
Rivet Length
1-1/8 in
Hole Diameter
1/4 in
Flange Diameter
1-1/32 in.

Details

Head Style
Flush Beveled Dome
Color
Black
Used With
Auveco 13756
Grip Range
5/32 in. - 15/64 in.
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.