
CHRYSLER PUSH-TYPE RETAINER, 10PK
Mfr # 20963
Zoro # G912307249
product price: $15.15
/pk 10, $1.52/eaKey Features
Color
Black & White
Head Diameter
34mm
Hole Size
8.5mm
Includes
Seal
Type
Miscellaneous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20963
Zoro #
G912307249
UPC #
-
Country of Origin
United States
Dimensions
Head Diameter
34mm
Hole Size
8.5mm
Stem Length
17 mm
Details
Color
Black & White
Includes
Seal
Type
Miscellaneous
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.