Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHRYSLER PUSH-TYPE RETAINER W/ SEALER, PK/15, 15PK

  • Mfr # 21601

  • Zoro # G212306775


product price: $14.55
/pk 15, $0.97/ea

Key Features

Hole Size
9 mm
Stem Length
16mm
Color
Black & White
Type
Double Head Push-Type
Head Diameter
22mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21601
Zoro #
G212306775
UPC #
-
Country of Origin
United States

Dimensions

Hole Size
9 mm
Stem Length
16mm
Head Diameter
22mm

Details

Color
Black & White
Type
Double Head Push-Type
Includes
Seal

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.