CHRYSLER ROOF RACK NUTSERT W/SEALR 17MM HD DIA, 10PK

  • Mfr # 20173

  • Zoro # G212306034


product price:  $13.85
/pk 10, $1.39/ea

Key Features

Head Diameter
17 mm
Across Flats
9.5mm
Finish
Yellow Zinc Chromate
Screw Size
M6-1.0
Used With
Auveco 11805
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20173
Zoro #
G212306034
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
17 mm
Screw Size
M6-1.0

Details

Across Flats
9.5mm
Finish
Yellow Zinc Chromate
Used With
Auveco 11805
Grip Range
0.7mm - 3.2mm

Description

Auveco products provide OE fit and function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.