Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHRYSLER SPEC. RIVET 5/32 DIA 3/64-1/4 GRIP ALUM5, 25PK

  • Mfr # 20629

  • Zoro # G612307952


product price: $16.65
/pk 25, $0.67/ea

Key Features

Flange Diameter
7/16 in
Material
Black Aluminum Rivet - Aluminum Mandrel
Grip Range
3/64 in. - 1/4 in.
Rivet Diameter
5/32 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20629
Zoro #
G612307952
UPC #
-
Country of Origin
United States

Dimensions

Flange Diameter
7/16 in
Rivet Diameter
5/32 in.

Details

Material
Black Aluminum Rivet - Aluminum Mandrel
Grip Range
3/64 in. - 1/4 in.

Description

Auveco products provide OE fit and function. 7/16 in Dia flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.