Zoro Homepage

CHRYSLER SPECIALTY RIVET, 25PK

  • Mfr # 21418

  • Zoro # G015553536


product price: $13.85
/pk 25, $0.55/ea

Key Features

Flange Diameter
1/4 in
Material
Black Aluminum Rivet - Black Steel Mandrel
Rivet Diameter
1/8 in
Grip Range
1/32 in. - 3/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21418
Zoro #
G015553536
UPC #
-
Country of Origin
United States

Dimensions

Flange Diameter
1/4 in
Rivet Diameter
1/8 in

Details

Material
Black Aluminum Rivet - Black Steel Mandrel
Grip Range
1/32 in. - 3/16 in.

Description

CHRYSLER SPECIALTY RIVET. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.