Zoro Homepage

CHRYSLER WEATHERSTRIP RETAINER WHITE NYLON, 100PK

  • Mfr # 20181

  • Zoro # G312306132


product price: $9.99
/pk 100, $0.10/ea

Key Features

Color
White
Bottom Head Diameter
6.5 x 16mm
Stem Length
8 mm
Type
Double Head
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20181
Zoro #
G312306132
UPC #
-
Country of Origin
United States

Dimensions

Bottom Head Diameter
6.5 x 16mm
Stem Length
8 mm
Stem Diameter
6mm

Details

Color
White
Type
Double Head
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.