
CLIP5, 25PK
Mfr # 22398
Zoro # G912308765
product price: $14.29
/pk 25, $0.57/eaKey Features
Bottom Head Diameter
20 mm
Material
Nylon
Includes
Sealer
Color
White
Stem Length
10.5mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22398
Zoro #
G912308765
UPC #
-
Country of Origin
Unknown
Dimensions
Bottom Head Diameter
20 mm
Stem Length
10.5mm
Top Head Diameter
13 mm
Details
Material
Nylon
Includes
Sealer
Color
White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.