CRYSTAL CLEAR SEAL BUTT CONN. - 12-10 AWG WINDOW BUTT CONN, PK/15, 15PK

  • Mfr # 22965

  • Zoro # G712309009


product price:  $35.15
/pk 15, $2.34/ea

Key Features

Type
Butt Splice
Termination Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22965
Zoro #
G712309009
UPC #
-
Country of Origin
United States

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Termination Style
Crimp

Description

Crystal Cleartm Krimp & Seal Terminals, Visual inspection window allows installer to see that wire is fully seated/inserted & wire is crimped properly. Color stripe provides guide for proper crimp alignment of tool & industry standard for wire gauge size. Crystal Clear tubing allows visual inspection of wire condition over thelife of the connection & is adhesive lined for a waterproof seal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.