Zoro Homepage

DOOR LOCK ROD CLIP - CHRYSLER

  • Mfr # 10262

  • Zoro # G712308859


product price: $14.35
/ea

Key Features

Material
Nylon
Used For
Right & Left Hand Side
Rod Size
5/32 in.
Color
Black & White
Hole Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10262
Zoro #
G712308859
UPC #
-
Country of Origin
China

Dimensions

Rod Size
5/32 in.
Hole Size
1/4 in

Details

Material
Nylon
Used For
Right & Left Hand Side
Color
Black & White

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.