Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOOR TRIM PANEL AND HEADLIGHT RETAINER, 100PK

  • Mfr # 16260

  • Zoro # G812308452


product price: $16.55
/pk 100, $0.17/ea

Key Features

Bottom Head Diameter
3/4 in
Top Head Diameter
11/16 in.
Stem Length
1/2 in
Stem Diameter
5/16 in
Type
Triple Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16260
Zoro #
G812308452
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
3/4 in
Top Head Diameter
11/16 in.
Stem Length
1/2 in
Stem Diameter
5/16 in

Details

Type
Triple Head
Material
Nylon
Color
White

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.