Zoro Homepage

DOOR TRIM PANEL RETAINER YELLOW & WHITE NYLON5, 25PK

  • Mfr # 20515

  • Zoro # G712308897


product price: $11.85
/pk 25, $0.47/ea

Key Features

Material
Nylon
Color
Yellow & White
Top Head Diameter
15 mm
Bottom Head Diameter
20 mm
Stem Diameter
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20515
Zoro #
G712308897
UPC #
-
Country of Origin
United States

Dimensions

Top Head Diameter
15 mm
Bottom Head Diameter
20 mm
Stem Diameter
9 mm
Stem Length
14 mm

Details

Material
Nylon
Color
Yellow & White
Type
Triple Head

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.