Zoro Homepage

DUO-DRIVE TRUSS HEAD L.P. SCREW, 50PK

  • Mfr # 21081

  • Zoro # G012309006


product price: $17.15
/pk 50, $0.34/ea

Key Features

Head Diameter
14 mm
Head Style
Duo-Drive Truss
Point Type
A/AB
Finish
Dacromet 320
Screw Size
M6.3-1.81 (#14)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21081
Zoro #
G012309006
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
14 mm
Screw Size
M6.3-1.81 (#14)
Length
20 mm

Details

Head Style
Duo-Drive Truss
Point Type
A/AB
Finish
Dacromet 320

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.