Zoro Homepage

EFI HOSE 1/4 I.D. X 10 FT.

  • Mfr # 19271

  • Zoro # G412309323


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/4 in
Hose Length
10 Feet
Outside Dia.
1/2 in
Max. Working Pressure @ 70 F
180 Working
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19271
Zoro #
G412309323
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
10 Feet
Outside Dia.
1/2 in

Details

Max. Working Pressure @ 70 F
180 Working

Description

Electronic Fuel Injection Hose. Meets or exceeds SAE 30R9 specifications. Quality fluoroelastomer tube and CM cover handles virtually every fuel on the market. Burst strength exceeds 900 PSI. 180 PSI working pressure Quality fluoroelastomer tube and CM cover handles virtually every fuel on the market | Burst strength exceeds 900 psi | 180 psi working pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.