Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASCIA RETAINER5, 25PK

  • Mfr # 14021

  • Zoro # G312306675


product price: $5.69
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.38

Key Features

Type
Retainer
Stem Diameter
7/32 in
Color
Black
Stem Length
1/2 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14021
Zoro #
G312306675
UPC #
-
Country of Origin
China

Dimensions

Stem Diameter
7/32 in
Stem Length
1/2 in
Top Head Diameter
7/16 in

Details

Type
Retainer
Color
Black
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.