FENDER LINER RETAINER 11/16 HEAD DIA. 9/16 LENGTH, 50PK

  • Mfr # 14007

  • Zoro # G412307060


product price:  $10.99
/pk 50, $0.22/ea

Key Features

Head Diameter
11/16 in.
Color
Black
Stem Length
9/16 in
Hole Size
1/4 in
Type
Push-Type with Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14007
Zoro #
G412307060
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
11/16 in.
Stem Length
9/16 in
Hole Size
1/4 in

Details

Color
Black
Type
Push-Type with Open End

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.