
FIREWALL INSULATION RETAINER BLACK NYLON5, 25PK
Mfr # 13467
Zoro # G612308584
product price: $8.99
/pk 25, $0.36/eaKey Features
Bottom Head Diameter
1 in.
Stem Length
1-7/16 in.
Material
Nylon
Color
Black
Type
Single Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13467
Zoro #
G612308584
UPC #
-
Country of Origin
China
Dimensions
Bottom Head Diameter
1 in.
Stem Length
1-7/16 in.
Stem Diameter
7/16 in
Details
Material
Nylon
Color
Black
Type
Single Head
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.