Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT NUT 1/16 STUD SIZE 7/32 X 3/8, 100PK

  • Mfr # 2098

  • Zoro # G812309053


product price: $8.59
/pk 100, $0.09/ea

Key Features

Width
7/32 in
Stud Size
1/16 in
Finish
Phosphate
Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2098
Zoro #
G812309053
UPC #
-
Country of Origin
Japan

Dimensions

Width
7/32 in
Stud Size
1/16 in
Length
3/8 in

Details

Finish
Phosphate

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.