Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT NUT 1/8 STUD SIZE 5/16 X 9/16, 100PK

  • Mfr # 2099

  • Zoro # G612308843


product price: $7.69
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.38

Key Features

Length
9/16 in
Width
5/16 in
Stud Size
1/8 in
Finish
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2099
Zoro #
G612308843
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
9/16 in
Width
5/16 in
Stud Size
1/8 in

Details

Finish
Phosphate

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.