
FLAT NUT 3/32 STUD SIZE 7/32 X 7/16, 100PK
Mfr # 1906
Zoro # G812309107
product price: $16.89
/pk 100, $0.17/eaKey Features
Width
7/32 in
Length
7/16 in
Stud Size
3/32 in
Finish
Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1906
Zoro #
G812309107
UPC #
-
Country of Origin
United States
Dimensions
Width
7/32 in
Length
7/16 in
Stud Size
3/32 in
Details
Finish
Phosphate
Description
Auveco products match applicable IFI standards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.