Zoro Homepage

FLUSH SHEET METAL PLUG PLASTIC 1/2 HOLE BLACK, 100PK

  • Mfr # 11746

  • Zoro # G412309224


product price: $12.45
/pk 100, $0.12/ea

Key Features

Head Diameter
7/8 in.
Material
Polyethylene
Hole Size
1/2 in
Panel Thickness
14-26 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11746
Zoro #
G412309224
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
7/8 in.
Hole Size
1/2 in
Panel Thickness
14-26 Gauge

Details

Material
Polyethylene

Description

Flush Sheet Metal Plugs Black Polyethylene Fits 14 to 26 Gauge Material 14 to 26 ga panel thickness

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.