Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD 1/4RVT 25PK

  • Mfr # AV12652

  • Zoro # G302638717


product price: $14.15
/ea

Key Features

Material
Black Steel Rivet - Steel Mandrel
Flange Diameter
3/4 in
Grip Range
1/8 in. - 1/4 in.
Rivet Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV12652
Zoro #
G302638717
UPC #
-
Country of Origin
China

Dimensions

Flange Diameter
3/4 in
Rivet Diameter
1/4 in

Details

Material
Black Steel Rivet - Steel Mandrel
Grip Range
1/8 in. - 1/4 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.